0
1
2
3

Diamond Whetstone Kit, 3 Piece FAIDWTRIPLE

Order Code: ZT1458736S

£50.99 Inc VAT (20%)


Description

The Faithfull Diamond Whetstone Kit contains 3 stones for quick, easy and effortless sharpening of any blade. The 70 x 200mm metal stones are electroplated with monocrystalline diamond in three grits, 400G Coarse, 600G Medium and 1000G Fine. The ABS plastic base has non-slip pads for use on most surfaces, and each stone can be removed to be used separately. The benefit of these stones over a traditional abrasive sharpening stone is that the sharpening surface remains absolutely flat and will not & lsquogroove&rsquo over time. This is essential in order to provide consistent straight edges on precision cutting tools such as wood chisels and plane irons. Diamond stones will sharpen carbon steel, HSS and tungsten carbide tools and may also be used to abrade glass, ceramic tiles and porcelain. Ideal for general purpose sharpening of knives, scissors, chisels, plane blades, cutting blades, TCT router bits and any tool that requires a sharp edge. Can be used dry or with water as a lubricant, no oils are necessary. Blade Size 70 x 200mm Overall Size 232 x 225 x 40mm

See full description
Specifications for Diamond Whetstone Kit, 3 Piece FAIDWTRIPLE
  • Length
    200mm
  • Grit
    Mixed Set
  • MFR Part No.
    FAIDWTRIPLE
  • Type
    Standard
  • Whetstone Type
    Standard
  • Grit Type
    Mixed Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome