Double Sided Diamond Whetstone 200mm Extra Fine / Coarse DMTW8ECNB

Order Code: ZT1459635S

£179.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

W8 double sided (combination) diamond whetstones will not break, chip, crack, hollow or groove. These ultra precision whetstones are lightweight and have a totally rigid construction. Use water for lubrication - no oil, smell or mess and can hone ALL hard materials carbide, steel. The grits are denoted by a dual coloured circle which is set into one end. Black Extra Coarse Grade 220, 60 micron. Blue Coarse Grade 325, 45 micron. Red Fine Grade 600, 25 micron. Green Extra Fine Grade 1200, 9 micron. The green side (Extra Fine) is suitable for general carpenters tools, wood flat bits, auger bits, garden tools, darts, fish hooks, masonry drills etc. The blue side (Coarse) is suitable for knives, woodworking tools, T/C tooling etc. Blue Coarse 325g, 45 micron Green Extra Fine 1200g, 9 micron

See full description
Specifications for Double Sided Diamond Whetstone 200mm Extra Fine / Coarse DMTW8ECNB
  • Length
    200mm
  • Grit
    Extra Fine/Coarse
  • MFR Part No.
    DMTW8ECNB
  • Type
    Standard
  • Grit Type
    Extra Fine/Coarse
  • Whetstone Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome