EZE-FOLD Fine Oval Shaft

Order Code: ZT1206725S

£20.99 Inc VAT (20%)


Description

EZE-FOLD models have a carrying case that unfolds into a handle. When closed the case protects the diamond surface. When open, the case becomes a functional handle. The Diamond portion measures 4″ x 3/4″ x 1/4″ and the overall length when open is 9”.

The EZE-FOLD Oval Shaft Diamond Stone is ideal for woodworking and DIY sharpening jobs thanks to the high quality diamond surface. The diamond portion is on both sides of the stone.

By using an EZE-LAP product, high quality and consistent finishes can be achieved on your tools. No oil or water is necessary, the surface will remain true and flat.

High quality – Made in the USA

Fine (600 grit): EZ591

See full description
Specifications for EZE-FOLD Fine Oval Shaft
  • MFR Part No.
    EZ591
  • Grit
    Fine
  • Shape
    Oval
  • Product Type
    Diamond Stone
  • Overall Length
    9in
  • Grade
    Fine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome