0
1

EZE-LAP 'L' Type Fine, Course Double Sided Gold

Order Code: ZT1206336S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.796%


Description

The EZE-LAP L Type Double Sided Diamond Hand Hones are very effective in tight spaces thanks to the slim design. They are ideal for woodworking and DIY sharpening jobs thanks to the high quality diamond surface. You can easily sharpen knives, forstner bits, scissors, fishing hooks, tungsten carbide cutters, and many other tools.

The L type Hand Hones can sharpen the widest range of tools and blades. The overall size measures 6 x 3/4? with a 2? x 3/4? Diamond portion. The strong Anodized Aluminium handles are colour coded for ease of use. 2 grits different grits are on each hone, whichmakes sharpening with more than one grit much more cost effective.

By using an EZE-LAP product, high-quality and consistent finishes can be achieved on your tools. No oil or water is necessary, the surface will remain true and flat.

High quality Made in the USA

Fine (600 grit) and Course (250 grit) Silver: EZLD2

See full description
Specifications for EZE-LAP 'L' Type Fine, Course Double Sided Gold
  • MFR Part No.
    EZLD2
  • Grit
    Fine/Course
  • Grade
    Fine
    Course

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome