0
1

EZE-LAP Set of 5 hones SF, F, M, C, XC

Order Code: ZT1206831S

£39.99 Inc VAT (20%)


Description

The EZE-LAP ‘L’ Type Diamond Hand Hones are very effective in tight spaces thanks to the slim design. They are ideal for woodworking and DIY sharpening jobs thanks to the high quality diamond surface. You can easily sharpen knives, forstner bits, scissors, fishing hooks, tungsten carbide cutters, and many other tools.

The ‘L’ type Hand Hones can sharpen the widest range of tools and blades. The overall size measures 6” x 3/4″ with a 2″ x 3/4″ Diamond portion. The strong plastic handles are colour coded for ease of use. 5 grits are available from Extra Course (150 Grit) to Superfine (1200 Grit).

By using an EZE-LAP product, high-quality and consistent finishes can be achieved on your tools. No oil or water is necessary, the surface will remain true and flat.

High quality – Made in the USA

Superfine (1200 grit), Fine (600 grit), Medium (400 grit), Course (250 grit), Extra Course (150 grit): EZL5PAK

See full description
Specifications for EZE-LAP Set of 5 hones SF, F, M, C, XC
  • MFR Part No.
    EZL5PAK
  • Pack Quantity
    5
  • Product Type
    Diamond Hand Hones
  • Grade
    Medium
    Extra Course
    Course
    Fine
  • Grit
    150
    400
    1200
    600
  • Handle Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome