0
1
2
3
4
5
6
7

FTS/KIT/MK2B FAST TRACK MK2 Sharpener Bundle TREFTSMK2KIT

Order Code: ZT1295280P

£123.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Trend FAST TRACK MK2 Sharpener for consistent edges on chisels and plane irons. With 4 honing angles for increased honing and edge reshaping options. Consistent sharpening angle promotes tool life and creates a perfect square edge with a flat ground finish. Laterally sharpened edges are more durable and less prone to fracturing. Magnetic stone holders keep each stone securely in place for safe, easy operation. The removable centring clip positions narrow blades and chisels centrally to maximise the sharpening stroke for increased efficiency. Ergonomic carriage caps provide increased comfort over longer periods of sharpening. Non-slip nitrile rubber feet help keep the Fast Track securely in place on any surface. Specification Honing Angles 25, 27.5, 30 & 32.5 Stone Size 76 x 24 x 4mm Tool Width 3-65mm The Trend FTS/KIT/MK2B FAST TRACK MK2 Sharpener comes with 1 x Base Carriage 1 x Angled Roughing Stone 100G 1 x Angled Preparation Stone 220G 1 x Angled Finishing Stone 450G 1 x Angled Fine Finishing Stone 600G 1 x Angled Super Fine Finishing Stone 1000G 1 x Centring Clip 1 x Non-Slip Mat 1 x Leather Strop 1 x Fitted De-burring Plate 1 x Tough Canvas Storage Case

See full description
Specifications for FTS/KIT/MK2B FAST TRACK MK2 Sharpener Bundle TREFTSMK2KIT
  • MFR Part No.
    FTS/KIT/MK2B
  • Type
    Fast Track
  • Grit
    Mixed Set
  • Length
    76mm
  • Whetstone Type
    FAST TRACK
  • Grit Type
    Mixed Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome