0
1
2
3

FWCX Double-Sided Diafold - Coarse / Extra Coarse DMTFWCX

Order Code: ZT1459555S

£71.99 Inc VAT (20%)


Description

The popular Diafold Diamond Whetstone is now available with two grit combinations for the ultimate in sharpening versatility. For applications where a dull edge needs to be quickly restored, but a refined edge is required. Simply turn over to use the second grit. The length of the sharpening stone is 110mm. Grit One side Blue Coarse, other side Black Extra Coarse. (325 x 220 grit) Size 110mm

See full description
Specifications for FWCX Double-Sided Diafold - Coarse / Extra Coarse DMTFWCX
  • Length
    110mm
  • Grit
    Coarse/Extra Coarse
  • MFR Part No.
    DMTFWCX
  • Type
    Folding
  • Whetstone Type
    Folding
  • Grit Type
    Coarse/Extra Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome