0
1

Half Round Sharpening Abrasive Stone - Aluminium Oxide


Select
£6.19 Inc VAT (20%)


See all variants from £6.19

Description

Half Round Aluminium Oxide Abrasive Files.
A range of sharpening stones to cover a variety of sharpening and honing applications. Most of the shapes and sizes are available in fine, medium and coarse grades. All stones can be used wet or dry to produce sharp cutting edges or to remove burrs.

Features and Benefits
• Aluminium Oxide is an extremely tough abrasive, enabling high speed penetration of high tensile materials without causing excessive fracturing
• Resistance to fracturing makes it a highly versatile material

Typical Applications
• Suitable for general sharpening and honing applications

Feature Attributes

Shape:
Half Round
Product Type:
Abrasive File
Width:
13 mm
Abrasive Material:
Aluminium Oxide
Weight:
25 g
Length:
100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome