0
1

MF114 Medium India Triangular File 102X6MM

Order Code: ZT1034557X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

This triangular file is ideal for imparting a uniform finish on precision machined parts, with three tapering sides designed for acute internal angles. The versatile tool can also be used for chamfering, deburring and radiusing on a variety of surfaces.

Features and Benefits
• Ensures a uniform finish on precision machined parts
• Ideal for acute angles
• Versatile applicability

Typical Applications
• Sharpening steel and cast iron
• Precision machined parts

See full description
Specifications for MF114 Medium India Triangular File 102X6MM
  • Abrasive Material
    Aluminium Oxide
  • Length
    102mm
  • MFR Part No.
    61463686235
  • Product Type
    File
  • Width
    6mm
  • Depth
    6mm
  • Shape
    Triangular
  • Grade
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome