0
1

Round Abrasive Sharpening Stone - Silicon Carbide


Select
Select
£2.59 Inc VAT (20%)


See all variants from £2.59

Description

Abrasive Files.
A comprehensive range of sharpening stones to cover a wide variety of sharpening and honing applications. Most of the shapes and sizes are available in fine, medium and coarse grades. All stones can be used wet or dry to produce sharp cutting edges or to remove burrs.

Silicon Carbide: Man-made abrasive with very hard, sharp particles. This makes it ideal for non-ferrous metals, hard surfaces, alloys and cemented carbides. Also used on stone, marble, glass and plastics. A superior abrasive that is able to penetrate and cut quickly with only light pressure being applied.

Round Silicon Carbide

Feature Attributes

Product Type:
Abrasive File
Shape:
Round
Abrasive Material:
Silicon Carbide
Length:
100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome