0
1

Round Edge Slip Stone - Aluminium Oxide


Select
Select
Select
£8.49 Inc VAT (20%)
Up to 9.5% off


See all variants from £8.49

Description

A range of slip stones to cover a wide variety of sharpening and honing applications. Most of the shapes and sizes and grades. All stones can be used wet or dry to produce sharp cutting edges or to remove burrs..

Aluminium Oxide: Man-made abrasive which is extremely tough enabling high speed penetration of high tensile materials without causing excessive fracturing. This resistance to fracturing makes it a versatile material suitable for general sharpening and honing applications.

Aluminium oxide slip stone for sharpening curved edge cutting tools.

Feature Attributes

Abrasive Material:
Aluminium Oxide
Shape:
Round Edge
Product Type:
Slip Stone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome