0
1

Round Edge Slip Stones - Silicon Carbide.


£5.99 Inc VAT (20%)

See 3 Product Variants
£5.99

Description

A range of Slip stones to cover a wide variety of sharpening and honing applications. Most of the shapes and sizes and grades. All stones can be used wet or dry to produce sharp cutting edges or to remove burrs.

Silicon Carbide: Man-made abrasive with very hard, sharp particles. This makes it ideal for non-ferrous metals, hard surfaces, alloys and cemented carbides. Also used on stone, marble, glass and plastics. A superior abrasive that is able to penetrate and cut quickly with only light pressure being applied.

Silicon Carbide Slip Stone ror sharpening curved edge cutting tools.

Feature Attributes

Length:
115 mm
Abrasive Material:
Silicon Carbide
Shape:
Round Edge
Product Type:
Slip Stone
Width:
45 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome