Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Buffing & Polishing
Oilstones & Whetstones
Sharpening Stone 200 x 40MM 12MM Bore
By Sealey
Order Code:
ZT1230610P
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 +
£31.34
5%
1
Add to basket
Get it by
Fri, 22nd Nov
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/abrasives/oilstones-and-whetstones/sharpening-stone-200-x-40mm-12mm-bore/p/ZT1230610P
Add to quotation
View all Oilstones & Whetstones
Description
Aluminium oxide sharpening stone for use with Model No. SMS2101.
Tags:
#BulkDiscount
Specifications
Specifications for Sharpening Stone 200 x 40MM 12MM Bore
MFR Part No.
SMS2101.SW
Grit
220
Weight
2.36kg
Size
200 x 40mm
Bore
12mm
Line Speed
1.6m/s
Maximum Speed
150rpm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome