Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Buffing & Polishing
Oilstones & Whetstones
W6FP Bench Whetstones & Stand
By DMT
Order Code:
ZT1034510X
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
10-12
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/abrasives/oilstones-and-whetstones/w6fp-bench-whetstones-and-stand/p/ZT1034510X
Add to quotation
View all Oilstones & Whetstones
Description
Overall dimensions: 152 x 50 x 30mm. With durable non-slip case.
Specifications
Specifications for W6FP Bench Whetstones & Stand
Abrasive Material
Diamond
Shape
Rectangular
Mesh
325
MFR Part No.
W6FP
Grit
25
Grade
Fine
Weight
300g
Width
25mm
Product Type
Sharpener
Length
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome