Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Buffing & Polishing
Oilstones & Whetstones
W7EFC Mini Whetstones (Set-3)
By DMT
Order Code:
ZT1034512X
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
10-12
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/abrasives/oilstones-and-whetstones/w7efc-mini-whetstones-set-3/p/ZT1034512X
Add to quotation
View all Oilstones & Whetstones
Description
All 70 x 25 x 5mm. 1 x 1200, 1 x 600, 1 x 325 mesh.
Specifications
Specifications for W7EFC Mini Whetstones (Set-3)
Shape
Rectangular
Weight
115g
Grit
9
45
25
Grade
Fine
Extra-Fine
Coarse
Width
25mm
Length
70mm
Mesh
1 x 325
1 x 600
1 x 1200
Abrasive Material
Diamond
Product Type
Sharpener
Depth
5mm
MFR Part No.
W7EFC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome