W7X Mini Whetstone 220 Grit

Order Code: ZT3813510S

£18.99 Inc VAT (20%)


Description

Mini Whetstone
Can be used to hone and sharpen steel, ceramics, glass and tungsten carbide etc.
Size: 70 x 25 x 5mm.

Made with real diamond (monocrystaline). Easy to use - requires only light pressure to produce a keen edge. Uses water as a lubricant. Can be used to hone and sharpen steel, ceramics, glass, tungsten carbide, stone, etc.

See full description
Specifications for W7X Mini Whetstone 220 Grit
  • Mesh
    220
  • Shape
    Rectangular
  • Length
    70mm
  • Grit
    220
  • Grade
    Extra Coarse
  • MFR Part No.
    W7X
  • Weight
    21g
  • Width
    25mm
  • Product Type
    Stone
  • Abrasive Material
    Diamond

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome