Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Buffing & Polishing
Oilstones & Whetstones
Wet Stone Wheel 200 x 40MM 20MM Bore for SM521
By Sealey
Order Code:
ZT1230547P
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
6-10
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/abrasives/oilstones-and-whetstones/wet-stone-wheel-200-x-40mm-20mm-bore-for-sm521/p/ZT1230547P
Add to quotation
View all Oilstones & Whetstones
Description
Wet stone for use with Model No. SM521.
Specifications
Specifications for Wet Stone Wheel 200 x 40MM 20MM Bore for SM521
MFR Part No.
SM521GW200W
Weight
2.44kg
Diameter
200mm
Maximum RPM
130rpm
Thickness
40mm
Bore
20mm
Size
200 x 40mm
Maximum Operating Speed
130rpm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome