0
1

12 Piece Polishing Tool Set

Order Code: ZT3522048S

£5.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.464%
10 - 19£5.238%
20 - 49£5.0112%
50 +£4.7816%


Description

COMPREHENSIVE SET: This polishing tool set includes 6 mounted stones (3.17mm) , 3 steel wheel brushes (3.17mm) and 3 nylon wheel brushes (3.17mm) VERSATILE: Suitable for a wide range of polishing applications, the set fits a 3.2mm collet and has a maximum 18, 000 RPM.

Specifications for 12 Piece Polishing Tool Set
  • Maximum RPM
    18000
  • Number of Pieces
    12
  • Product Type
    Polishing Tool Set
  • Collet Size
    3.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome