50x25x6mm Nylon Finishing Wheel V/fine

Order Code: ZT5116305S

£2.54 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.540%
10 - 19£2.444%
20 - 49£2.348%
50 - 99£2.2412%
100 +£2.1316%


Description

Finishing Wheels
Made from high quality nylon, which is both flexible, durable and does not clog as easily as standard abrasive.

Features and Benefits
• Highly versatile nylon construction makes these ideal for matching/blending a finish, light deburring, decorative/cosmetic applications
• Alternate flaps of abrasive are interleaved with a versatile high quality nylon
• Resistant to clogging

Typical Applications
• Suitable for: deburring, producing cosmetic finishes on most materials, rust removal and blending

Notes
• 6mm shank diameter

See full description
Specifications for 50x25x6mm Nylon Finishing Wheel V/fine
  • Diameter
    50mm
  • Grade
    Very Fine
  • Thickness
    25mm
  • Grit
    240-360
  • Type
    Non-Woven Flap Wheel
  • Shank Type
    Plain
  • Abrasive Material
    Aluminium Oxide
  • Shank Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome