0
1
2
3
4
5
6
7
8

Felt Bob Finishing Set - 21PC

Order Code: ZT1033813X

£14.99 Inc VAT (20%)


Description

Contents:
18 x 38mm Felt Bob Cylinder Type 6mm Shank x 1
19 x 19mm Felt Bob Cylinder Type 3mm Shank x 1
18 x 20mm Felt Bob Cylinder Type 3mm Shank x 1
6 x 10mm Felt Bob Cylinder Type 3mm Shank x 2
6 x 14mm Felt Bob Cylinder Type 3mm Shank x 2
12 x 7mm Felt Bob Cylinder Type 3mm Shank x 2
12 x 24mm Felt Bob Cylinder Type 3mm Shank x 2
12 x 24mm Felt Bob Cylinder Type 6mm Shank x 2
24 x 24mm Felt Bob Cylinder Type 6mm Shank x 2
25 x 30mm Felt Bob Taper Plain End 6mm Shank x 1
19 x 25mm Felt Bob Taper Plain End 6mm Shank x 2
12 x 20mm Felt Bob Taper Plain End 3mm Shank x 2
9 x 14mm Felt Bob Cone Type 3mm Shank x 1
SM-51224 Collet 3mm x 1
SM-51224 Collet 6mm x 1
Polishing Bar Compound 110gm x 1

See full description
Specifications for Felt Bob Finishing Set - 21PC
  • Includes
    Polishing Bar Compound 110gm x1
    12x7mm Felt Bob Cylinder Type 3mm Shank x2
    18x38mm Felt Bob Cylinder Type 6mm Shank x1
    9x14mm Felt Bob Cone Type 3mm Shank x1
    25x30mm Felt Bob Taper Plain End 6mm Shank x1
    12x24mm Felt Bob Cylinder Type 6mm Shank x2
    SM-51224 Collet 3mm x1
    19x25mm Felt Bob Taper Plain End 6mm Shank x2
    18x20mm Felt Bob Cylinder Type 3mm Shank x1
    6x10mm Felt Bob Cylinder Type 3mm Shank x2
    SM-51224 Collet 6mm x1
    19x19mm Felt Bob Cylinder Type 3mm Shank x1
    12x20mm Felt Bob Taper Plain End 3mm Shank x2
    12x24mm Felt Bob Cylinder Type 3mm Shank x2
  • Weight
    250g
  • Pack Type
    Plactic case
  • For Use On
    Gold
    Aluminium
    Non Ferrous Metals
    Silver
    Chrome
    Stainless steel
    Plastic
  • Number of Pieces
    24
  • Product Type
    Bobs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome