No.7 Soft Wood Lapping Sticks

Order Code: ZT3810862S

£2.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.104%
50 - 99£2.018%
100 - 199£1.9312%
200 +£1.8416%


Description

Kemet Wooden Lapping Sticks are available in both soft and hard wood. The hard sticks are designed for operations requiring fast stock removal, and consist of highly compressed wood layers with alternating grain direction, saturated with synthetic resin. The soft sticks are specially selected from a grit free soft wood, for use with fine grades of Kemet Diamond Compound where a softer medium is needed to produce a fine lustre and polish on the work piece.

Features and Benefits
• Choice of soft or hard wood for the ability to choose between fast stock removal and polish on the work piece

See full description
Specifications for No.7 Soft Wood Lapping Sticks
  • Product Type
    Lapping Sticks
  • Overall Length
    150mm
  • Diameter
    3mm
  • Shape
    Cylinder
  • MFR Part No.
    321227
  • For Use On
    Soft Wood
  • Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome