Polishing Mop Kit


£23.99 Inc VAT (20%)

See 2 Product Variants
£23.99

Description

A complete high performance surface finishing solution, producing a mirror finish in three stages. For use with drills, bench grinders or die grinders. All mops are pleated to run cooler and carry more composition.

For Non-Ferrous Metals
Contents (1 of each): Secure holding arbor with a 6mm shank.
Unstitched hard calico mop 100 x 12.5mm with 10 folds and a 9.5mm bore.
Unstitched soft calico mop 100 x 12.5mm with 10 folds and a 9.5mm bore.
60g brown bar - general polishing composition.
60g blue bar - mirror finish polishing composition.

Feature Attributes

Pack Type:
Bag
Product Type:
Polishing Kit
Diameter:
100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome