12.70MM Felt Bob Ball Type 3MM Shank

Order Code: ZT1034626X

£1.43 Inc VAT (20%)


Description

Ball Nose
York Felt Bobs are made of pure wool in a variety of sizes, shapes. The mandrels are exactly centred for true-running operation. Suitable for product finishing/polishing with finishing/polishing compounds.

Specifications for 12.70MM Felt Bob Ball Type 3MM Shank
  • Size
    12.7x12.7mm
  • For Use On
    Aluminium
    Stainless Steel
    Non Ferrous Metals
    Chrome
    Plastics
  • Material
    Felt
  • Head Diameter
    12.7mm
  • Maximum RPM
    8,000rpm
  • Shank Diameter
    3mm
  • Product Type
    Bobs
  • Shape
    Ball Nose
  • Head Length
    12.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome