150X13X10MM Felt Stick

Order Code: ZT1034622X

£2.39 Inc VAT (20%)


Description

Felt Sticks
York Felt Bobs are made of pure wool in a variety of sizes, shapes. The mandrels are exactly centered for true-running operation. Suitable for product finishing/polishing with finishing/polishing compounds

Specifications for 150X13X10MM Felt Stick
  • Head Diameter
    150.0mm
  • Product Type
    Sticks
  • Shank Diameter
    10mm
  • Material
    Felt
  • Head Length
    13.0mm
  • Size
    150x13x10mm
  • Shape
    Rectangular
  • For Use On
    Plastics
    Chrome
    Non Ferrous Metals
    Aluminium
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome