9MMX14MM Felt Bob Cone Type 3MM Shank

Order Code: ZT1034618X

£0.79each Inc VAT (20%)
£3.95 minimum order value
£0.8911% off
QuantityPriceDiscount
1 - 49£0.790%
50 - 99£0.764%
100 - 199£0.737.5%
200 - 499£0.7011.5%
500 +£0.6616.5%

Minimum order quantity: 5.

Description

Ball Nose (Cone)
York Felt Bobs are made of pure wool in a variety of sizes, shapes. The mandrels are exactly centered for true-running operation. Suitable for product finishing/polishing with finishing/polishing compounds.

Specifications for 9MMX14MM Felt Bob Cone Type 3MM Shank
  • Maximum RPM
    15,000rpm
  • For Use On
    Stainless Steel
    Non Ferrous Metals
    Chrome
    Aluminium
    Plastics
  • Head Length
    14.0mm
  • Material
    Felt
  • Shape
    Ball Nose
  • Head Diameter
    9.0mm
  • Shank Diameter
    3mm
  • Size
    9x14mm
  • Product Type
    Cones

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome