0
1

1000GM Fast Cutting Polishing Bar

Order Code: ZT1034733X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

This composition produces a superb fast cutting bar to give a final polish on stainless steels, chrome plate and non-ferrous metals. Used generally for commercial finishes because it is clean to use and clears well. Dimensions: 43x218x57mm (HxWxD). Average weight: 1kg.

Specifications for 1000GM Fast Cutting Polishing Bar
  • MFR Part No.
    A-CW0023
  • Size
    1000g
  • For Use On
    Chrome Plated Metal
    Stainless Steel
    Non-Ferrous Metal
  • Weight
    1000g
  • Colour
    White
  • Product Type
    Polishing Bar
  • Finish
    Polished

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome