0
1
2

1000GM General Purpose Polishing Bar

Order Code: ZT1034730X

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

High quality ingredients combine to produce this bar for rapid working to give a mirror finish on non-ferrous metals and plastics. Dimensions: 60 x 222 x 58mm (HxWxD). Average weight: 1kg.

Specifications for 1000GM General Purpose Polishing Bar
  • Size
    1000g
  • Colour
    Light Brown
  • Weight
    1000g
  • Finish
    Mirror Finish
  • For Use On
    Plastic
    Non-Ferrous Metal
  • Product Type
    Polishing Bar
  • MFR Part No.
    A-CW0021

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome