0
1

1000GM Mirror Finish Polishing Bar

Order Code: ZT1034735X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

This bar has a composition that produces a superb mirror finish on stainless steels, chrome plate and non-ferrous metals. Dimensions: 52x220x57mm (HxWxD). Average weight: 1kg.

Specifications for 1000GM Mirror Finish Polishing Bar
  • Product Type
    Polishing Bar
  • Colour
    Blue
  • MFR Part No.
    A-CW0024
  • Size
    1000g
  • Finish
    Mirror Finish
  • Weight
    1000g
  • For Use On
    Stainless Steel
    Chrome Plated Metal
    Non-Ferrous Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome