4 Piece Buffing Compound Set

Order Code: ZT1012780S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

The BlueSpot 4 PCE Buffing Compound Set contains 56g of each type and is suitable for use on a wide range of materials.
The tripoli (brown) buffing compound is ideal for removing surface imperfections on brass, aluminium, pewter and other non-ferrous metals. The emery (black) buffing compound is for coarse buffing to remove scratches, rust and corrosion, and to de-burr stainless steel and other hard metals. The white buffing compound can be used on all metals to remove scratches and to obtain a highly reflective finish. The jewellers' (red) buffing compound is for fine polishing of gold, silver and other precious metals.

Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for 4 Piece Buffing Compound Set
  • Colour
    Red
    Brown
    White
    Black
  • Product Type
    Buffing Compound Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome