0
1

800GM Bright Shine Pre-finish Bar

Order Code: ZT1034732X

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

This bar has a composition that gives good cutting characteristics and also leaves a bright finish when used with our sisal mops. Dimensions: 43x218x55mm (HxWxD). Average weight: 800g.

Specifications for 800GM Bright Shine Pre-finish Bar
  • Weight
    800g
  • Size
    800g
  • MFR Part No.
    A-CW0022
  • Colour
    Black
  • Product Type
    Pre-Finish Bar
  • For Use On
    Stainless Steel
    Steel
  • Finish
    Polished

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome