0
1

800GM Synthetic Gloss Polishing Bar

Order Code: ZT1034734X

£3.59 Inc VAT (20%)
£3.9910% off
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.415%
20 - 49£3.2310%
50 +£3.0515%


Description

York? Abrasives synthetic gloss compound polishing bar delivers a high gloss finish on nitro-cellulose lacquers, polyester and most plastics. Dimensions: 55x225x60mm (HxWxD). Average weight: 800g.

Specifications for 800GM Synthetic Gloss Polishing Bar
  • Finish
    Mirror Finish
  • For Use On
    Non-Ferrous Metal
    Plastic
  • Size
    800g
  • Colour
    Cream
  • Product Type
    Polishing Bar
  • MFR Part No.
    A-CW0025
  • Weight
    800g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome