Polishing Compound Blue Mini Bar

Order Code: ZT1034773X

£2.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.590%
10 - 19£2.494%
20 - 49£2.388%
50 - 99£2.2812%
100 +£2.1816%


Description

White: Pre-polishing steel and stainless steel.
Blue: High gloss polishing.
Brown: Pre-polishing of non-ferrous metals.

Specifications for Polishing Compound Blue Mini Bar
  • MFR Part No.
    A-4088-S
  • Finish
    Mirror Finish
  • Size
    110gm
  • For Use On
    Non-Ferrous Metal
    Stainless Steel
    Chrome Plated Metal
  • Weight
    110g
  • Colour
    Blue
  • Product Type
    Polishing Bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome