Polishing Compound Brown Mini Bar

Order Code: ZT1034774X

£0.99each Inc VAT (20%)
£4.95 minimum order value

Minimum order quantity: 5.

Description

White: Pre-polishing steel and stainless steel.
Blue: High gloss polishing.
Brown: Pre-polishing of non-ferrous metals.

Specifications for Polishing Compound Brown Mini Bar
  • Size
    110gm
  • Colour
    Brown
  • MFR Part No.
    A-3012-S
  • Product Type
    Polishing Bar
  • For Use On
    Non-Ferrous Metal
  • Finish
    Mirror Finish
  • Weight
    110g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome