Polishing Compound White Mini Bar

Order Code: ZT1034771X

£2.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£2.014%
50 - 99£1.928%
100 - 199£1.8412%
200 +£1.7616%


Description

White: Pre-polishing steel and stainless steel.
Blue: High gloss polishing.
Brown: Pre-polishing of non-ferrous metals.

Specifications for Polishing Compound White Mini Bar
  • Weight
    110g
  • Colour
    White
  • Finish
    Polished
  • MFR Part No.
    A-1001/LS
  • Product Type
    Polishing Bar
  • For Use On
    Steel
    Stainless Steel
  • Size
    110gm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome