100MM (4") Polishing Mop Wheel with Shank

Order Code: ZT1012623S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

The BlueSpot 100mm (4") Polishing Mop Wheel is specially designed for softly polishing any metal surface. Ideal for copper, steel, brass, nickel, silver, chrome-plated products. Features 40 layers of cloth for long-lasting durability. Includes 6.35mm shank for use in any standard chuck.

Specifications for 100MM (4") Polishing Mop Wheel with Shank
  • Product Type
    Polishing Mop Wheel
  • Colour
    Blue
  • Material
    Cloth