0
1

2 Piece 150mm Polishing Mop Set for Pre & Post Polish

Order Code: ZT3673557S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

The Blue Spot Tools 2pce 150mm Polishing mops are each manufactured from 40 layers of cloth. 1 x yellow which is ideal for pre-polishing and 1 x white which is ideal for re-polishing, both come with a 12.7mm (1/2") centre hole to fit most bench top grinders and polishers. Suitable for stainless steel, chrome, copper, aluminium, cast iron, brass and many other metals.

Manufactured from 40 layers of cloth
12.7mm (1/2") centre hole to fit most bench top grinders and polishers
Suitable for stainless steel, chrome, copper, aluminium, cast iron, brass and many other metals
1 x yellow which is ideal for pre-polishing
1 x white which is ideal for re-polishing
Max 4000 RPM

See full description
Specifications for 2 Piece 150mm Polishing Mop Set for Pre & Post Polish
  • Product Type
    Polishing Mop Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome