0
1

Finesse-It Sponge Mop, Yellow, 75 mm, 09642

Order Code: ZT1326619S

£3.69each Inc VAT (20%)
£18.45 minimum order value

Minimum order quantity: 5.

Description

Get high gloss results with 3M Finesse-It Sponge Mop. Our polyurethane, soft and conformable sponge mop is a part of the Finesse-It system and creates a high gloss surface when used with the 3M Marine Compound and Finishing Material.

Specifications for Finesse-It Sponge Mop, Yellow, 75 mm, 09642
  • Hardness
    Soft
  • Width
    114mm
  • Mop Type
    Open
  • Diameter
    75mm
  • MFR Part No.
    7000105444
  • Number of Sections
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome