25mm x 6mm Standard Holder, ADH25

Order Code: ZT4795860S

£6.59 Inc VAT (20%)


Description

The AD Type Standard Holder for Quickchange Discs (ADH25) is versatile and easy to use, offering a secure attachment for quickchange discs.

Features and Benefits
• The Quickchange mechanism allows for fast and easy disc changes, maintaining workflow continuity
• Designed to fit a wide range of power tools, offering versatility in various applications
• Standard size design provides consistent performance, enabling precise and high-quality finishes
• Made from high-quality materials to withstand rigorous use in demanding environments

Typical Applications
• Smoothes out rough edges, weld seams, and surface imperfections on metal parts
• Achieves a polished, high-quality finish on metal surfaces
• Removes burs and sharp edges from machined or cut metal components
• Smoothes and refines wooden surfaces, preparing them for finishing or painting
• Strips old paint, rust, or corrosion from car bodies and parts

See full description
Specifications for 25mm x 6mm Standard Holder, ADH25
  • MFR Part No.
    ADH25
  • Diameter
    25mm
  • Type
    Standard Disc Holder
  • Shank Diameter
    6mm
  • Shank Type
    Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome