ADC50-36 Ceramic Disc - ATA2060876D

Order Code: ZT1033954P

£1.21each Inc VAT (20%)
£60.50 minimum order value

Minimum order quantity: 50.

Description

These high quality discs offer high stock removal, cool cutting, high durability with a highly aggressive cut. suitable for general purpose grinding and blending on all steels, especially suited for stainless steel and high nickel alloys.

Specifications for ADC50-36 Ceramic Disc - ATA2060876D
  • Grade
    P36
  • Abrasive Material
    Ceramic
  • Disc Size
    50mm
  • MFR Part No.
    ADC50-36
  • Mounting Type
    Quick Change
  • Material Application
    Steel
    Cast Iron
    Non-Ferrous Metal
  • Series
    ADC50
  • Grit
    P36
  • Applications
    Sanding
  • Diameter
    50mm
  • Disc Type
    Coated Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome