Quick Change Discs- ATA universal Quick Lock Disc System Type R - Aluminium Oxide


Select
Select
£0.30 Inc VAT (20%)


See all variants from £0.30

Description

Quick change screw fitting ensures that the disc is always perfectly centred without adhesive, moving parts or centre screw damage to the work piece. Designed for grinding, stock removal and finishing on a wide variety of materials. Ideal for use in air die grinders and multi-purpose power tools.

Features and Benefits
• Ideal for general purpose grinding, deburring, blending and edge grinding on ferrous and non-ferrous materials
• High initial rate of cut and sustained rate of cut throughout life
• 2 ply laminated giving excellent durability for edge grinding
• Recommended operating speeds (rpm). Do not exceed LOWEST MAX RPM indicated on disc or holder

*Images are for illustrative purposes only*

See full description

Feature Attributes

Abrasive Material:
Aluminium Oxide
Mounting Type:
Quick Change
Material Application:
Cast Iron,Steel,Non-Ferrous Metal
Applications:
Sanding
Disc Type:
Coated Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome