0
1
2
3
4
5

Quick Change Discs- Type R - Aluminium Oxide


Select
Select
£0.27 Inc VAT (20%)


See all variants from £0.27

Description

Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high-tensile materials and wood.

Quick change screw fitting ensures that the disc is always perfectly centred without adhesive, moving parts or centre screw damage to the workpiece.

Features and Benefits
• Compatible with the 3M ROLOC™ system holders
• Higher speeds can be attained resulting in faster stock removal reduced man-hours and increased productivity
• Leaves a burr-free surface ready for painting or coating
• For cleaning, blending and finishing on all metals
• Used for the removal of light rust, oxides and coatings

Notes
• Requires suitable disc holder sold separately

See full description

Feature Attributes

Abrasive Material:
Aluminium Oxide
Type:
Type R Attaching System
Colour:
Brown
Mounting Type:
Quick Change
Disc Type:
Coated Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome