Quick Change Discs- Type R - Zirconia Alumina


Select
Select
£0.79 Inc VAT (20%)


See all variants from £0.79

Description

Zirconia Alumina a sharp and long-lasting material that works well on a wide variety of heavy grinding operations for general use including blending welds, removing machining marks, sanding mild contours and flat surfaces.

Type R: Features a roll-on/roll-off style fastener with External Thread equivalent to Norton's TR or 3M's Roloc fastening systems. Quick change screw fitting ensures that the disc is always perfectly centred without adhesive, moving parts or centre screw damage to the work piece.

Available in 25mm, 38mm, 50mm and 75mm diameters.

See full description

Feature Attributes

Type:
Type R Attaching System
Abrasive Material:
Zirconia Alumina
Colour:
Blue
Applications:
Sanding
Material Application:
Steel,High-Alloy Steels,Non-Ferrous Metal
Mounting Type:
Quick Change
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome