12.7mm Steel Cut Oval TRE E SE Rotary Burr

Order Code: ZT3612240S

£31.99 Inc VAT (20%)


Description

Versatile for various metals, these rotary burrs offer smooth operation, high cutting action, and exceptional stock removal. They provide precise machining, leaving a quality surface finish. Ideal for steel and cast steel, they ensure minimal heat generation and large chip removal. With single and double-cut options, they cater to diverse machining needs, making them indispensable tools for metalworkers.

Features and Benefits
• Versatile for various metals
• Smooth operation
• High cutting action
• Exceptional stock removal
• Precise machining
• Quality surface finish
• Minimal heat generation
• Large chip removal

See full description
Specifications for 12.7mm Steel Cut Oval TRE E SE Rotary Burr
  • MFR Part No.
    GAR2106998G
  • Head Shape
    Oval
  • Head Diameter
    12.7mm
  • Cut Type
    Steel
  • Overall Length
    67mm
  • Head Length
    22mm
  • Shank Diameter
    6mm
  • Finish/Coating
    Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome