Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Rotary Burr Sets
20650 SA-43M P/C Carbide Burr
Order Code:
ZT1048275P
£8.29
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
8.29
https://www.zoro.co.uk/shop/abrasives/rotary-burr-sets/20650-sa-43m-p-c-carbide-burr/p/ZT1048275P
Add to quotation
View all Rotary Burr Sets
Description
Description unavailable
Specifications
Specifications for 20650 SA-43M P/C Carbide Burr
Cut Type
Single Cut
Head Diameter
3mm
Shank Diameter
3mm
Head Material
Carbide
Overall Length
38mm
Head Length
14mm
Head Shape
Cylindrical Plain End
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome