6mm Double Cut Ball Nosed Conekel L SL Rotary Burr

Order Code: ZT3612187S

£18.99 Inc VAT (20%)


Description

Experience versatile metalworking with Garryson rotary burrs. These tools offer efficient stock removal and precise machining on various metals, including ferrous and non-ferrous materials. The double-cut design ensures high cutting action, while smooth operation enhances productivity.

Features and Benefits
• Versatile universal cut styles
• Efficient stock removal
• Precision machining on ferrous and non-ferrous metals
• High cutting action with double-cut design
• Smooth operation for enhanced productivity

See full description
Specifications for 6mm Double Cut Ball Nosed Conekel L SL Rotary Burr
  • MFR Part No.
    GAR2104400D
  • Cut Type
    Cut 6 - Double Cut
  • Overall Length
    50mm
  • Head Diameter
    6mm
  • Head Length
    16mm
  • Finish/Coating
    Uncoated
  • Shank Diameter
    6mm
  • Head Shape
    Ball Nose Cone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome