6mm Single Cut Oval E SE Rotary Burr

Order Code: ZT3612222S

£19.99 Inc VAT (20%)


Description

This Garryson rotary burr offers efficient performance for a wide range of machining tasks. With high cutting action and a smooth finish, it excels in both coarse machining and precision work. Suitable for ferrous and non-ferrous metals, it's perfect for shaping, grinding, and deburring applications across various industries.

Features and Benefits
• Widely used and versatile
• High cutting action for efficient performance
• Smooth finish ensures quality results
• Suitable for both coarse machining and precision tasks
• Compatible with ferrous and non-ferrous metals

See full description
Specifications for 6mm Single Cut Oval E SE Rotary Burr
  • Overall Length
    50mm
  • Head Diameter
    6mm
  • Head Shape
    Tree
  • Shank Diameter
    6mm
  • Head Length
    9.5mm
  • Finish/Coating
    Uncoated
  • MFR Part No.
    GAR2107415Z
  • Cut Type
    Single Cut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome