A031403 3mm Cylindrical Burr

Order Code: ZT3295144S

£8.99each Inc VAT (20%)
£89.90 minimum order value

Minimum order quantity: 10.

Description

A031403
Standard cut cylindrical burr suitable for general use deburring.
Diameter: 3mm.
Shank diameter: 3mm.
Flute length: 14mm.
Overall length: 38mm.

See full description
Specifications for A031403 3mm Cylindrical Burr
  • Shape
    Cylindrical
  • Diameter
    3mm
  • Product Type
    Cylindrical Burr
  • Overall Length
    38mm