0
1

B2-0314/3/3 TCT Cylindrical Ball End Burr - Single Cut

Order Code: ZT1194548X

£8.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

These cylindrical ball end burrs have tungsten carbide heads, ensuring durability and excellent performance. They are ideal for good stock removal on a variety of surfaces, corners and interior contours.

Features and Benefits
• Ball end is ideal for hard to reach areas
• Durable, tough material
• Excellent stock removal

Typical Applications
• Working a variety of surfaces, angles and contours

See full description
Specifications for B2-0314/3/3 TCT Cylindrical Ball End Burr - Single Cut
  • Finish/Coating
    Uncoated
  • Head Material
    Tungsten Carbide
  • MFR Part No.
    B2-0314
  • Head Diameter
    3.0mm
  • Head Length
    14.0mm
  • Head Shape
    Ball Nose Cylinder
  • Cut Type
    Single Cut
  • Shank Diameter
    3.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome