B5-0312/3/3 Ataburr
0
1

B5-0312/3/3 Ataburr

Order Code: ZT1194550XCopy

£10.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The B5-0312/3/3 ATABURR series boast high quality, long lasting construction with improved control and reduced chips when cutting hard materials.

Features and Benefits
• Suitable for deburring and polishing cast iron, steel, carbon steel, alloy steel, stainless steel
• Hardened for longevity

See full description
Specifications for B5-0312/3/3 Ataburr
  • Cut Type
    Cut 3 - Rapid Cut
  • MFR Part No.
    B5-0312
  • Head Shape
    Conical
  • Finish/Coating
    Bright
  • Head Material
    Tungsten Carbide