Ball, 6MM Dia, 6MM Shank, Double Cut/Cut 6

Order Code: ZT3588076S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

These Sherwood® ball-shape carbide rotary burrs feature cut 6 double cut crosscut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.


Features and Benefits
• Manufactured from high grade carbide for increased toughness
• Cut 6 double cut improves cutting control and chipbreaks
• Suitable for deburring and polishing applications

See full description
Specifications for Ball, 6MM Dia, 6MM Shank, Double Cut/Cut 6
  • Head Material
    Carbide
  • Shank Diameter
    6mm
  • Cut Type
    Double Cut - Cut 6
  • Head Length
    5mm
  • MFR Part No.
    D60606-6 JC / SHER
  • Head Shape
    Ball Nose
  • Overall Length
    50mm
  • Head Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome